Page 1 of 2

Next

Compare
NU312-E-XL-TVP2

COMPARE

NU312-E-XL-TVP2

Description
NU312-E-XL-TVP2 X-LIFE CYL ROLLER BRG ; 60MM X 130MM X 31MM POLYAMIDE CAGE

FAG

Part # NU312-E-XL-TVP2

BDI # 1164594

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 5.118
Bore Profile: Straight
Retainer: Yes

Cage Material: Polymer
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity | Medium Series | X Life Bearing
Global Part Number GPN: 449098
Number of Rows of Rollers: Single Row

Price Inventory : In stock
Loading Price
QTY
QFOULO-4

COMPARE

QFOULO-4

Description
QFOULO-4 POLY-SPHERE INSERT BEARING

EDT CORP

Part # QFOULO-4

BDI # 20869931

Features

Inner Race Profile: Wide Inner Ring
Snap Ring: No
Rolling Element: Sleeve Bearing
Outer Race Width - Millimeter: 0
Other Features: Black Finish

Inch - Metric: Inch
Outside Diameter - Inch: 5.118
Length Thru Bore - Millimeter: 53.34
Outer Race Profile: Spherical
Mounting Method: Shaft Mount

Price Inventory : Available to order
Loading Price
QTY
416821002FN

COMPARE

416821002FN

Description
416821002FN BEARING ; POR 6312 C3 DBL SHLD-STL ABEC1 S POLYREX

BALDOR-RELIANCE

Part # 416821002FN

BDI # 21788441

Features

Enclosure: 2 Metal Shields
Outer Race Width - Millimeter: 31
Other Features: Deep Groove | For Polyrex EM Gear Motor
Inch - Metric: Metric
Outside Diameter - Inch: 5.118

Maximum Capacity / Filling Slot: No
Cage Material: Steel
Internal Clearance: C3-Loose
Internal Special Features: No
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
BG6312B03

COMPARE

BG6312B03

Description
BG6312B03 BALL BEARING ; POR 6312 S.SH C3 POLYREX EM

BALDOR-RELIANCE

Part # BG6312B03

BDI # 26951215

Features

Enclosure: 1 Metal Shield
Outer Race Width - Millimeter: 31
Other Features: Deep Groove
Inch - Metric: Metric
Outside Diameter - Inch: 5.118

Maximum Capacity / Filling Slot: No
Cage Material: Steel
Internal Clearance: C3-Loose
Internal Special Features: No
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
BG6312C03H

COMPARE

BG6312C03H

Description
BG6312C03H BEARING, 6312 D.SH C3 POLY.EM/KL.GHY72 CERAMIC (SMARTCATALOG)

BALDOR-RELIANCE

Part # BG6312C03H

BDI # 26951887

Features

Enclosure: 2 Metal Shields
Outer Race Width - Millimeter: 31
Other Features: Deep Groove
Inch - Metric: Metric
Outside Diameter - Inch: 5.118

Maximum Capacity / Filling Slot: No
Cage Material: Steel
Internal Clearance: C3-Loose
Internal Special Features: No
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY