512/1000-M
Description
512/1000-M BALL THRUST BEARING (SMARTCATALOG)
Part # 512/1000-M
BDI # 26310961
Features
Height - Millimeter:
250
Bore 1 - Inch:
39.37
Bore 2 - Millimeter:
1005
Height - Inch:
9.843
Bore 2 - Inch:
39.567
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
51.969
Other Features:
Single Row
Cage Material:
Brass
NCF-29/1000-V
Description
NCF-29/1000-V CYLINDRICAL ROLLER BEARING, FULL COMPLEMENT (SMARTCATALOG)
Part # NCF-29/1000-V
BDI # 26337719
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
51.97
Bore Profile:
Straight
Retainer:
No
Cage Material:
None
Separable:
No
Other Features:
Full Complement | 2 Rib Inner Ring | 1 Rib Outer Ring with Retaining Ring
Number of Rows of Rollers:
Single Row
Snap Ring:
No
619/1000-M
Description
619/1000-M RADIAL BALL BEARING (SMARTCATALOG)
Part # 619/1000-M
BDI # 26338365
Features
Enclosure:
Open
Outer Race Width - Millimeter:
140
Other Features:
Deep Groove | Through Hardened Steel Bearing
Inch - Metric:
Metric
Outside Diameter - Inch:
51.969
Maximum Capacity / Filling Slot:
No
Cage Material:
Brass
Internal Clearance:
C0-Medium
Internal Special Features:
Riveted Cage
Snap Ring:
No
LM287849AD-90018
Description
LM287849AD-90018 TAPERED ROLLER BEARING, DOUBLE ROW ASSEMBLY (SMARTCATALOG)
Part # LM287849AD-90018
BDI # 27839059
Features
Component:
Assembly
Inch - Metric:
Inch
Outside Diameter - Inch:
52.5
Outside Diameter - Millimeter:
1333.5
Bore - Millimeter:
939.8
Bore - Inch:
37
Other Features:
Steel Material
Assembly Components:
LM287849AD-40448 (1) | LM287810-40448 (2) | LM287810EB-20000 (1) | PACK-CRT691759 (1)
Basic Number:
LM287849AD
Precision Class:
Standard
812/1000-M
Description
812/1000-M ROLLER THRUST BEARING (SMARTCATALOG)
Part # 812/1000-M
BDI # 26334633
Features
Height - Millimeter:
250
Bore 1 - Inch:
39.37
Bore 2 - Millimeter:
1000
Height - Inch:
9.843
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
51.969
Other Features:
Bore 2 dimension may vary between manufacturers
Self Aligning:
No
Cage Material:
Brass