Page 1 of 2

Next

Compare
JLM288449DW-90K01

COMPARE

JLM288449DW-90K01

Description
JLM288449DW-90K01 TAPERED RLR BRG ASSY ; FOUR ROW 48-60 OD

TIMKEN

Part # JLM288449DW-90K01

BDI # 1360518

Features

Component: Assembly
Inch - Metric: Metric
Outside Diameter - Inch: 55.118
Outside Diameter - Millimeter: 1400
Bore - Millimeter: 1070

Other Features: 2 Double Cone | 4 Single Cup | Light Medium Duty | With Keyway or Slot
Global Part Number GPN: 660562
Assembly Components: JLM288449DW (2) | JLM288410 (4) | JYH140030P (1) | JX107030CH (1) | JY140050-Q (2)
Basic Number: JLM288449
Precision Class: Standard

Price Inventory : Available to order
Loading Price
QTY
239/1060 CAF/W33

COMPARE

239/1060 CAF/W33

Description
239/1060 CAF/W33 SPHR ROLLER BRG

SKF

Part # 239/1060 CAF/W33

BDI # 1248038

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 55.118
Other Features: One Piece Cage | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
NU39/1060G4KCCG550-B

COMPARE

NU39/1060G4KCCG550-B

Description
NU39/1060G4KCCG550-B CYLINDRICAL RLR BRG ; 1060MM ID 1400MM OD 250MM WD

NSK

Part # NU39/1060G4KCCG550-B

BDI # 25264490

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 55.118
Bore Profile: Tapered
Retainer: Yes

Cage Material: Brass
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | Standard Capacity | Medium Series
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
239/1060-K-MB-C3

COMPARE

239/1060-K-MB-C3

Description
239/1060-K-MB-C3 SPHERICAL ROLLER BRNG ; NON RETURNABLE 1060MM X 1400MM

FAG

Part # 239/1060-K-MB-C3

BDI # 1142131

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Brass
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 55.118
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
NU-29/1060-EM

COMPARE

NU-29/1060-EM

Description
NU-29/1060-EM CYLINDRICAL ROLLER BEARING (SMARTCATALOG)

SCHEERER BEARING

Part # NU-29/1060-EM

BDI # 26320195

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 55.12
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY