Page 1 of 7

Next

Compare
MX-W22226EALLKW33C3

COMPARE

MX-W22226EALLKW33C3

Description
MX-W22226EALLKW33C3 SPHERICAL ROLLER BRG ; NON-RETURNABLE 130MM ID 230MM OD 84MM WD

NTN

Part # MX-W22226EALLKW33C3

BDI # 25266991

Features

Enclosure: 2 Seals
Bore Profile: Tapered
Cage Material: Steel
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 9.055
Other Features: Wide Series
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
MX-W22232EALLKW33C3

COMPARE

MX-W22232EALLKW33C3

Description
MX-W22232EALLKW33C3 SPHR RLR BRG ; 160MMX290MMX104MM

NTN

Part # MX-W22232EALLKW33C3

BDI # 1224154

Features

Enclosure: 2 Seals
Bore Profile: Tapered
Cage Material: Steel
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 11.417
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Wide Series | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
MX-W22222EALLKW33C3

COMPARE

MX-W22222EALLKW33C3

Description
MX-W22222EALLKW33C3 SPHR RLR BRG ; 110MMX200MMX71MM TAPRD BORE

NTN

Part # MX-W22222EALLKW33C3

BDI # 17148368

Features

Enclosure: 2 Seals
Bore Profile: Tapered
Cage Material: Steel
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 7.874
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Wide Series | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
MX-W22224EALLKW33C3

COMPARE

MX-W22224EALLKW33C3

Description
MX-W22224EALLKW33C3 SPHR RLR BRG ; NON-RETURNABLE 120MMX215MMX76MM

NTN

Part # MX-W22224EALLKW33C3

BDI # 1224151

Features

Enclosure: 2 Seals
Bore Profile: Tapered
Cage Material: Steel
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 8.465
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Wide Series | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
MX-W22228EALLKW33C3

COMPARE

MX-W22228EALLKW33C3

Description
MX-W22228EALLKW33C3 SPHR RLR BRG ; 140MMX250MMX88MM

NTN

Part # MX-W22228EALLKW33C3

BDI # 17148374

Features

Enclosure: 2 Seals
Bore Profile: Tapered
Cage Material: Steel
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 9.843
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Wide Series | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY