Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Rolling Element:
Ball Bearing
Outer Race Width - Millimeter:
44
Other Features:
Single Row | Normal Duty | Steel Cage
Inch - Metric:
Metric
Outside Diameter - Inch:
6.693
Length Thru Bore - Millimeter:
86
Outer Race Profile:
Spherical
Mounting Method:
Set Screw
2090MMU78
Description
2090MMU78 INSERT ROLLER BEARING ; 90MM SHAFT DIA SETSCREW LOCK STL
Part # 10417707
BDI # 24124724
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Rolling Element:
Spherical Roller Bearing
Outer Race Width - Millimeter:
58.75
Other Features:
Single Set Collar
Inch - Metric:
Metric
Outside Diameter - Inch:
5.906
Length Thru Bore - Millimeter:
111.13
Outer Race Profile:
Cylindrical
Mounting Method:
Concentric Collar
QMMC18J307SM
Description
QMMC18J307SM CARTRIDGE SPH RLR BRG ; ECCENTRIC LOCK SOLID-BLOCK
Part # QMMC18J307SM
BDI # 762467
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
6.75
Length Thru Bore - Millimeter:
102.362
Length Thru Bore - Inch:
4.03
Other Features:
Double Row | Nitrile Rubber Seal
Housing Style:
Cartridge Unit
Housing Material:
Cast Steel
Mounting Method:
Eccentric Collar
Rolling Element:
Spherical Roller Bearing
Expansion / Non-expansion:
Non-Expansion
Features
Inch - Metric:
Metric
Outside Diameter - Inch:
6.75
Length Thru Bore - Millimeter:
82.042
Length Thru Bore - Inch:
3.23
Other Features:
Double Row | Extreme Duty | Nitrile Rubber Seal
Housing Style:
Cartridge Unit
Housing Material:
Cast Steel
Mounting Method:
Tapered Adapter Sleeve
Rolling Element:
Spherical Roller Bearing
Expansion / Non-expansion:
Non-Expansion
QMMC18J085SEO
Description
QMMC18J085SEO CARTRIDGE SPH RLR BRG ; NON-RETURNABLE ECC LOCK SOLID-BLOCK
Part # QMMC18J085SEO
BDI # 786818
Features
Inch - Metric:
Metric
Outside Diameter - Inch:
6.75
Length Thru Bore - Millimeter:
102.362
Length Thru Bore - Inch:
4.03
Other Features:
Double Row | Urethane Seal
Housing Style:
Cartridge Unit
Housing Material:
Cast Steel
Mounting Method:
Eccentric Collar
Rolling Element:
Spherical Roller Bearing
Expansion / Non-expansion:
Expansion