6315 2RSJEM
Description
6315 2RSJEM DEEP GROOVE BALL BRG ; 75MM BORE 160MM OD 37MM WD 2-SEALS
Part # 6315 2RSJEM
BDI # 21988025
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
37
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
6.299
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
1872
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
6218-2RS1/C3
Description
6218-2RS1/C3 DEEP GROOVE BALL BRG ; 90MM BORE 160MM OD 30MM WD SR 2 SEALS
Part # 6218-2RS1/C3
BDI # 1267740
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
30
Other Features:
Deep Groove | NBR Seal
Inch - Metric:
Metric
Outside Diameter - Inch:
6.299
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No
6218-K 2RS
Description
6218-K 2RS DEEP GROOVE BALL BEARING ; 90MM X 160MM X 30MM 2 SEALS
Part # 6218-K 2RS
BDI # 219888
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
30
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
6.299
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
Tapered Bore
Snap Ring:
No
6218 2NSNR
Description
6218 2NSNR BALL BEARING ; 90MM BORE 160MM OD 30MM WD SR 2 SEALS
Part # 6218 2NSNR
BDI # 21450898
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
30
Inch - Metric:
Metric
Outside Diameter - Inch:
6.299
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
264851
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
Yes