NJ2315-E-XL-TVP2-QP51-C4
Description
NJ2315-E-XL-TVP2-QP51-C4 X-LIFE BEARING ; 75MM X 160MM X 55MM POLYAMIDE CYL RLR
Part # NJ2315-E-XL-TVP2-QP51-C4
BDI # 1162445
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
6.299
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Polymer
Separable:
Inner Ring - One Side
Other Features:
1 Rib Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity | Medium Series | X Life Bearing
Global Part Number GPN:
448338
Number of Rows of Rollers:
Single Row