LL789949-90018
Description
LL789949-90018 TAPERED ROLLER BEARING ; NON RETURNABLE DBL ROW ASSY 60-80 OD
Part # LL789949-90018
BDI # 1363770
Features
Component:
Assembly
Inch - Metric:
Inch
Outside Diameter - Inch:
79
Outside Diameter - Millimeter:
2006.6
Bore - Millimeter:
1828.8
Bore - Inch:
72
Other Features:
Steel Cage
Assembly Components:
LL789949-90014 (1) | LL789949-40000 (2) | LL789910XD-40000 (1) | LL789949XA-20000 (1)
Basic Number:
LL789949
Precision Class:
Class 4
230/1250 CAF/W33
Description
230/1250 CAF/W33 SPHR ROLLER BRG
Part # 230/1250 CAF/W33
BDI # 22783277
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
68.898
Other Features:
One Piece Cage | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
N-18/1500-M
Description
N-18/1500-M CYLINDRICAL ROLLER BEARING, TWO LIFTING HOLES ON ONE FACE (SMARTCATALOG)
Part # N-18/1500-M
BDI # 26335020
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
71.65
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Outer Ring - Both Sides
Other Features:
2 Rib Inner Ring | Plain Outer Ring
Number of Rows of Rollers:
Single Row
Snap Ring:
No
NUP-18/1700-M
Description
NUP-18/1700-M CYLINDRICAL ROLLER BEARING, TWO LIFTING HOLES ON ONE FACE OF IR/OR (SMARTCATALOG)
Part # NUP-18/1700-M
BDI # 26309293
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
81.1
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
No
Other Features:
1 Rib Inner Ring with Side Plate | 2 Rib Outer Ring
Number of Rows of Rollers:
Single Row
Snap Ring:
No
718/1500-M
Description
718/1500-M ANGULAR CONTACT BALL BEARING (SMARTCATALOG)
Part # 718/1500-M
BDI # 26318909
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
71.654
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Other Features:
Through Hardened Steel Race Material
Cage Material:
Brass
Internal Clearance:
C0-Medium
Snap Ring:
No
Number of Bearings:
1 (Single)