Page 1 of 4

Next

Compare
6026-2RS1

COMPARE

6026-2RS1

Description
6026-2RS1 DEEP GROOVE BALL BRG ; 130MM BORE 200MM OD 33MM WD SR 2 SEALS

SKF

Part # 6026-2RS1

BDI # 1415635

Features

Enclosure: 2 Seals
Outer Race Width - Millimeter: 33
Other Features: Deep Groove | NBR Seal
Inch - Metric: Metric
Outside Diameter - Inch: 7.874

Maximum Capacity / Filling Slot: No
Cage Material: Steel
Internal Clearance: C0-Medium
Internal Special Features: No
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
6317-2RS1

COMPARE

6317-2RS1

Description
6317-2RS1 DEEP GROOVE BALL BRG ; 85MM BORE 180MM OD 41MM WD SR 2 SEALS

SKF

Part # 6317-2RS1

BDI # 1421133

Features

Enclosure: 2 Seals
Outer Race Width - Millimeter: 41
Other Features: Deep Groove | NBR Seal
Inch - Metric: Metric
Outside Diameter - Inch: 7.087

Maximum Capacity / Filling Slot: No
Cage Material: Steel
Internal Clearance: C0-Medium
Internal Special Features: No
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
GE 240 TXA-2RS

COMPARE

GE 240 TXA-2RS

Description
GE 240 TXA-2RS SPHERICAL PLAIN BRG ; 240MM ID 340MM ODX140MM W 2 SEALS

SKF

Part # GE 240 TXA-2RS

BDI # 1262341

Features

Enclosure: 2 Seals
Housing Width - Millimeter: 100
Material - Ball: Steel
Material - Liner: Teflon
Material - Outer Member: Steel

Component: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 13.386
Other Features: 2 Piece | Axially Split Outer Ring | Chrome Plated Ball | Self Lubricating | Double Lip Seals
Self Aligning: Yes

Price Inventory : Available to order
Loading Price
QTY
6319-2RS

COMPARE

6319-2RS

Description
6319-2RS DEEP GROOVE BALL BEARING ; 95MM ID 200MM OD 45MM WD SR 2 SEALS

TIMKEN

Part # 6319-2RS

BDI # 1348256

Features

Enclosure: 2 Seals
Outer Race Width - Millimeter: 45
Inch - Metric: Metric
Outside Diameter - Inch: 7.874
Maximum Capacity / Filling Slot: No

Cage Material: Steel
Internal Clearance: C0-Medium
Internal Special Features: No
Snap Ring: No
Rolling Element: Ball Bearing

Price Inventory : Available to order
Loading Price
QTY
JU070XP0

COMPARE

JU070XP0

Description
JU070XP0 THIN SECTION BALL BEARING ; 7" BORE 7-3/4" OD 1/2" WD SR 2 SEALS

RBC BEARINGS

Part # JU070XP0-RBC

BDI # 797085

Features

Enclosure: 2 Seals
Inch - Metric: Inch
Outside Diameter - Inch: 7.75
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 35 Degree | 4 Point
Other Features: Thin Section | Molded Rubber Seal
Cage Material: Brass
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Available to order
Loading Price
QTY