Page 1 of 3

Next

Compare
MX-W22222EALLKW33C3

COMPARE

MX-W22222EALLKW33C3

Description
MX-W22222EALLKW33C3 SPHR RLR BRG ; 110MMX200MMX71MM TAPRD BORE

NTN

Part # MX-W22222EALLKW33C3

BDI # 17148368

Features

Enclosure: 2 Seals
Bore Profile: Tapered
Cage Material: Steel
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 7.874
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Wide Series | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
W-222

COMPARE

W-222

Description
W-222 JOURNAL ROLLER BEARING ; 4.331" BORE 7.874" OD

SCHEERER BEARING

Part # W-222

BDI # 24318137

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Inch
Outside Diameter - Inch: 7.874
Bore Profile: Straight
Retainer: Yes

Cage Material: Steel
Separable: Inner/Outer Ring - Both Sides
Other Features: Plain Inner and Outer Ring
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
W-220

COMPARE

W-220

Description
W-220 JOURNAL ROLLER BEARING ; 3.9370 ID 7.0866 OD 3.2500 WIDTH

SCHEERER BEARING

Part # W-220

BDI # 25138314

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Inch
Outside Diameter - Inch: 7.087
Bore Profile: Straight
Retainer: Yes

Cage Material: Steel
Separable: Inner/Outer Ring - Both Sides
Other Features: Plain Inner and Outer Ring
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
MX-W22222BLLKC3

COMPARE

MX-W22222BLLKC3

Description
MX-W22222BLLKC3 ; POR SN SAF SPW SPAW

NTN

Part # MX-W22222BLLKC3

BDI # 1224150

Features

Enclosure: 2 Seals
Bore Profile: Tapered
Cage Material: Steel
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 7.874
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Wide Series
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
MX-W22220BLLKC3

COMPARE

MX-W22220BLLKC3

Description
MX-W22220BLLKC3 ; POR SN SAF SPW SPAW

NTN

Part # MX-W22220BLLKC3

BDI # 1224149

Features

Enclosure: 2 Seals
Bore Profile: Tapered
Cage Material: Steel
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 7.087
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Wide Series
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY