JU070XP0

COMPARE

JU070XP0

Description
JU070XP0 THIN SECTION BALL BEARING ; 7" BORE 7-3/4" OD 1/2" WD SR 2 SEALS

RBC BEARINGS

Part # JU070XP0-RBC

BDI # 797085

Features

Enclosure: 2 Seals
Inch - Metric: Inch
Outside Diameter - Inch: 7.75
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 35 Degree | 4 Point
Other Features: Thin Section | Molded Rubber Seal
Cage Material: Brass
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Available to order
Loading Price
QTY
6318 2RU

COMPARE

6318 2RU

Description
6318 2RU BALL BEARING ; 90MM ID X 190MM OD X 43MMM WIDE 2 SEALS

KOYO

Part # 63182RU

BDI # 20865400

Features

Enclosure: 2 Seals
Outer Race Width - Millimeter: 43
Other Features: Deep Groove
Inch - Metric: Metric
Outside Diameter - Inch: 7.48

Maximum Capacity / Filling Slot: No
Cage Material: Steel
Internal Clearance: C0-Medium
Internal Special Features: No
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
JU070XP0

COMPARE

JU070XP0

Description
KDN.JU070XP0 FOUR POINT CONTACT BALL BRG ; 7.0" IDX7.75" ODX.5" WIDE 2 SEALS

KAYDON

Part # JU070XP0

BDI # 21439622

Features

Enclosure: 2 Seals
Inch - Metric: Inch
Outside Diameter - Inch: 7.75
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 30 Degree | 4 Point
Other Features: Thin Section | Nitrile Rubber Seal
Cage Material: Brass
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Available to order
Loading Price
QTY