32030XDB+14CS300

COMPARE

32030XDB+14CS300

Description
32030XDB+14CS300 TAPERED ROLLER BRG, SPACER ASSEMBLY (SMARTCATALOG)

NTN

Part # 32030XDB+14CS300

BDI # 25266394

Features

Component: Assembly
Inch - Metric: Metric
Outside Diameter - Inch: 8.858
Outside Diameter - Millimeter: 225
Bore - Millimeter: 150

Bore - Inch: 5.906
Other Features: Back to Back Roller Arrangement
Precision Class: Standard
Basic Number: 32030

Price Inventory : Available to order
Loading Price
QTY
DU-C-300

COMPARE

DU-C-300

Description
DU-C-300 TAPERED ROLLER INSERT BRG ; NON RETURNABLE

DODGE

Part # 065271

BDI # 245747

Features

Inch - Metric: Inch
Outside Diameter - Inch: 7.91
Length Thru Bore - Millimeter: 177.8
Length Thru Bore - Inch: 7
Other Features: Double Row | Special Duty

Housing Style: Cartridge Unit
Housing Material: Cast Iron
Mounting Method: Tapered Adapter Sleeve
Rolling Element: Tapered Roller Bearing
Expansion / Non-expansion: Non-Expansion

Price Inventory : Available to order
Loading Price
QTY
L433710-3

COMPARE

L433710-3

Description
L433710-3 TAPERED ROLLER BEARING CUP ; SINGLE 8-12 OD

TIMKEN

Part # L433710-3

BDI # 1362722

Features

Component: Cup
Width - Millimeter: 20.65
Flange Outside Diameter - Millimeter: 0
Inch - Metric: Inch
Outside Diameter - Inch: 8.5

Flange Outside Diameter - Inch: 0
Outside Diameter - Millimeter: 215.9
Other Features: Light Duty
Precision Class: Class 3
Basic Number: L433710 #3

Price Inventory : Available to order
Loading Price
QTY
24160CAMC3W509

COMPARE

24160CAMC3W509

Description
24160CAMC3W509 SPHERICAL ROLLER BEARING ; 300MM BOREX500MM ODX200MM W

NSK

Part # 24160CAMC3W509

BDI # 24666392

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Brass
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 7.874
Other Features: Lubrication Hole and Groove On Outer Ring and Inner Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
NU321 C3

COMPARE

NU321 C3

Description
NU321 C3 CYLINDRICAL ROLLER BEARING ; 105MM IDX225MM ODX49MM W

NACHI

Part # NU321C3

BDI # 17166583

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 8.858
Bore Profile: Straight
Retainer: Yes

Cage Material: Steel
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY