MX-W22224EALLKW33C3
Description
MX-W22224EALLKW33C3 SPHR RLR BRG ; NON-RETURNABLE 120MMX215MMX76MM
Part # MX-W22224EALLKW33C3
BDI # 1224151
Features
Enclosure:
2 Seals
Bore Profile:
Tapered
Cage Material:
Steel
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
8.465
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Wide Series | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing