32030XDB+14CS300
Description
32030XDB+14CS300 TAPERED ROLLER BRG, SPACER ASSEMBLY (SMARTCATALOG)
Part # 32030XDB+14CS300
BDI # 25266394
Features
Component:
Assembly
Inch - Metric:
Metric
Outside Diameter - Inch:
8.858
Outside Diameter - Millimeter:
225
Bore - Millimeter:
150
Bore - Inch:
5.906
Other Features:
Back to Back Roller Arrangement
Precision Class:
Standard
Basic Number:
32030
NU321 C3
Description
NU321 C3 CYLINDRICAL ROLLER BEARING ; 105MM IDX225MM ODX49MM W
Part # NU321C3
BDI # 17166583
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
8.858
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Steel
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID
Number of Rows of Rollers:
Single Row
Snap Ring:
No