H337846-90248
Description
H337846-90248 TAPERED ROLLER BEARING ; 2-ROW AP ASS CLASS GG
Part # H337846-90248
BDI # 1356967
Features
Component:
Assembly
Inch - Metric:
Inch
Outside Diameter - Inch:
11.878
Outside Diameter - Millimeter:
301.701
Bore - Millimeter:
177.8
Other Features:
2 Single Cone | 1 Double Cup | Heavy Duty
Global Part Number GPN:
655593
Assembly Components:
H337846 (2) | H337816XD (1) | H337846XA (1) | K147749 (2) | K147767 (2)
Basic Number:
H337846
Precision Class:
Standard
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
11.811
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Global Part Number GPN:
455869
Number of Rows of Rollers:
Single Row
24040 CC/C3W33
Description
24040 CC/C3W33 SPHR ROLLER BRG ; 200MM IDX310MM ODX109MM WID
Part # 24040 CC/C3W33
BDI # 1258969
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
12.205
Other Features:
Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
HH932110-2
Description
HH932110-2 TAPERED ROLLER BEARING CUP ; STANDARD PRECISION 12" OD 2-1/4" WD
Part # HH932110-2
BDI # 1357837
Features
Component:
Cup
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
12
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
304.8
Other Features:
Heavy Duty
Global Part Number GPN:
650028
Precision Class:
Standard
Basic Number:
HH932110
23040 CC/C3W33
Description
23040 CC/C3W33 SPHR ROLLER BRG ; 200MM BORE 310MM OD 82MM WID SHAFT MOUNT
Part # 23040 CC/C3W33
BDI # 1265034
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
12.205
Other Features:
Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing