295192DC-2
Description
295192DC-2 TAPERED ROLLER BEARING CUP ; NON RETURNABLE DOUBLE ROW 18-24 OD
Part # 295192DC-2
BDI # 1331961
Features
Component:
Double Cup
Width - Millimeter:
196.85
Inch - Metric:
Inch
Outside Diameter - Inch:
19.25
Outside Diameter - Millimeter:
488.95
Other Features:
Hole in OD for Locking Pin
Precision Class:
Standard
Width - Inch:
7.75
Basic Number:
295192DC
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
19.685
Other Features:
Two Piece Cage | High Performance | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
24160EJW33W45AC3
Description
24160EJW33W45AC3 SPHERICAL RLR BRG
Part # 24160EJW33W45AC3
BDI # 20352125
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
19.685
Other Features:
Two Piece Cage | High Performance | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
24160KEJW33W45AC4
Description
24160KEJW33W45AC4 SPHERICAL RLR BRG ; 300MM ID 500MM OD 200MM WD
Part # 24160KEJW33W45AC4
BDI # 21966492
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Steel
Internal Clearance:
C4-Extra Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
19.685
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Two Piece Cage | High Performance | Tapped Lifting Hole On Outer Ring | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing
24160EJW33W45AC4
Description
24160EJW33W45AC4 SPHERICAL RLR BRG ; 300MM ID 500MM OD 200MM WD
Part # 24160EJW33W45AC4
BDI # 21966486
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C4-Extra Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
19.685
Other Features:
Two Piece Cage | High Performance | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing