Page 1 of 9

Next

Compare
03EB1100GR

COMPARE

03EB1100GR

Description
COP.03EB1100GR CYLINDRICAL ROLLER BRG ; EXTRA HEAVY DUTY 11"

COOPER BEARING

Part # 03EB1100GR

BDI # 24715686

Features

Inner Race Profile: Wide Inner Ring
Snap Ring: No
Rolling Element: Cylindrical Roller Bearing
Outer Race Width - Millimeter: 139.7
Other Features: Single Row | Non-Expansion Type | Enhanced Extra Heavy Duty

Inch - Metric: Inch
Outside Diameter - Inch: 19.5
Length Thru Bore - Millimeter: 244
Outer Race Profile: Cylindrical
Mounting Method: Clamp Collar

Price Inventory : Available to order
Loading Price
QTY
02EB300MGR

COMPARE

02EB300MGR

Description
COP.02EB300MGR CYLINDRICAL ROLLER BRG ; ENHANCED HEAVY DUTY 300MM

COOPER BEARING

Part # 02EB300MGR

BDI # 22990544

Features

Inner Race Profile: Wide Inner Ring
Snap Ring: No
Rolling Element: Cylindrical Roller Bearing
Outer Race Width - Millimeter: 103.2
Other Features: Single Row | Non-Expansion Type | Enhanced Heavy Duty

Inch - Metric: Metric
Outside Diameter - Inch: 19.5
Length Thru Bore - Millimeter: 193
Outer Race Profile: Cylindrical
Mounting Method: Clamp Collar

Price Inventory : Available to order
Loading Price
QTY
02EB1200EX

COMPARE

02EB1200EX

Description
COP.02EB1200EX CYLINDRICAL ROLLER BRG ; ENHANCED HEAVY DUTY 12"

COOPER BEARING

Part # 02EB1200EX

BDI # 22990489

Features

Inner Race Profile: Wide Inner Ring
Snap Ring: No
Rolling Element: Cylindrical Roller Bearing
Outer Race Width - Millimeter: 103.2
Other Features: Single Row | Expansion Type | Enhanced Heavy Duty

Inch - Metric: Inch
Outside Diameter - Inch: 19.5
Length Thru Bore - Millimeter: 193
Outer Race Profile: Cylindrical
Mounting Method: Clamp Collar

Price Inventory : Available to order
Loading Price
QTY
02EB1200GR

COMPARE

02EB1200GR

Description
COP.02EB1200GR CYLINDRICAL ROLLER BRG ; ENHANCED HEAVY DUTY 12"

COOPER BEARING

Part # 02EB1200GR

BDI # 22990493

Features

Inner Race Profile: Wide Inner Ring
Snap Ring: No
Rolling Element: Cylindrical Roller Bearing
Outer Race Width - Millimeter: 103.2
Other Features: Single Row | Non-Expansion Type | Enhanced Heavy Duty

Inch - Metric: Inch
Outside Diameter - Inch: 19.5
Length Thru Bore - Millimeter: 193
Outer Race Profile: Cylindrical
Mounting Method: Clamp Collar

Price Inventory : Available to order
Loading Price
QTY
EE724119-902A1

COMPARE

EE724119-902A1

Description
EE724119-902A1 TAPERED ROLLER BRG ASSY ; NON-RETURNABLE DOUBLE ROW 18-24 OD

TIMKEN

Part # EE724119-902A1

BDI # 1355457

Features

Component: Assembly
Inch - Metric: Inch
Outside Diameter - Inch: 19.5
Outside Diameter - Millimeter: 495.3
Bore - Millimeter: 304.8

Other Features: 2 Single Cone | 1 Double Cup | Outer Race with Oil Holes and Groove | Large and Small Ribs | Close Guided Roller
Global Part Number GPN: 657692
Assembly Components: EE724119 (2) | 724196CD (1) | X1S-724120 (1)
Basic Number: EE724119
Precision Class: Standard

Price Inventory : Available to order
Loading Price
QTY