Page 1 of 66

Next

Compare
23076 CC/W33

COMPARE

23076 CC/W33

Description
23076 CC/W33 SPHR ROLLER BRG

SKF

Part # 23076 CC/W33

BDI # 1265884

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 22.047
Other Features: Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : In stock
Loading Price
QTY
23984EMBW33C3

COMPARE

23984EMBW33C3

Description
23984EMBW33C3 SPHERICAL RLR BRG ; 420MM ID 560MM OD 106MM WD

TIMKEN

Part # 23984EMBW33C3

BDI # 20103224

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Brass
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 22.047
Other Features: One Piece Cage | High Performance | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
23076KEMBW507C08C3

COMPARE

23076KEMBW507C08C3

Description
23076KEMBW507C08C3 SPHERICAL RLR BRG ; 380MM ID 560MM OD 135MM WD

TIMKEN

Part # 23076KEMBW507C08C3

BDI # 1318221

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Brass
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 22.047
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | One Piece Cage | High Performance | P5 Running Accuracy | Tapped Lifting Hole On Outer Ring | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
LM869448-90068

COMPARE

LM869448-90068

Description
LM869448-90068 TAPERED ROLLER BEARING ; NON-RETURNABLE DBL ROW ASSY 18-24 OD

TIMKEN

Part # LM869448-90068

BDI # 1365316

Features

Component: Assembly
Inch - Metric: Inch
Outside Diameter - Inch: 22.5
Outside Diameter - Millimeter: 571.5
Bore - Millimeter: 431.8

Other Features: 2 Single Cone | 1 Double Cup | Light Medium Duty | Outer Race with Oil Holes and Groove
Global Part Number GPN: 661719
Assembly Components: LM869448 (2) | LM869410CD (1) | LM869448XA (1)
Basic Number: LM869448
Precision Class: Standard

Price Inventory : Available to order
Loading Price
QTY
LL771948-902A2

COMPARE

LL771948-902A2

Description
LL771948-902A2 TAPERED ROLLER BRG ASSY ; NON-RETURNABLE DOUBLE ROW 18-24 OD

TIMKEN

Part # LL771948-902A2

BDI # 1363757

Features

Component: Assembly
Inch - Metric: Inch
Outside Diameter - Inch: 22.25
Outside Diameter - Millimeter: 565.15
Bore - Millimeter: 476.25

Other Features: 2 Single Cone | 1 Double Cup | Lighter Duty | Outer Race with Oil Holes and Groove
Global Part Number GPN: 661706
Assembly Components: LL771948 (2) | LL771911CD (1) | LL771948XB (1)
Basic Number: LL771948
Precision Class: Standard

Price Inventory : Available to order
Loading Price
QTY