MR-28-RSS/MI-24
Description
MR-28-RSS/MI-24 NEEDLE ROLLER BEARING ; NON-RETURNABLE
Part # 5452850073
BDI # 21446528
Features
Enclosure:
2 Seals
Component:
Complete with Outer and Inner Ring
Closed End:
No
Thrust Bearing:
No
Inch - Metric:
Inch
Outside Diameter - Inch:
2.313
Retainer:
Yes
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Steel Cage | Oil Hole
Global Part Number GPN:
23158
Self Aligning:
No
NP594918-2
Description
NP594918-2 TAPERED ROLLER BEARING CUP ; NON-RETURNABLE 2-11/32"OD 0.72" W
Part # NP594918-2
BDI # 1425554
Features
Component:
Cup
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
2.344
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
59.538
Other Features:
With Keyway or Slot
Global Part Number GPN:
650569
Precision Class:
Standard
Basic Number:
NP594918
Features
Component:
Assembly
Inch - Metric:
Metric
Outside Diameter - Inch:
2.441
Outside Diameter - Millimeter:
62
Bore - Millimeter:
25
Bore - Inch:
0.984
Other Features:
1 Single Cone | 1 Single Cup | Pressed Steel Cage
Precision Class:
Standard
Basic Number:
32305
SB 22206K W33 SS
Description
SB 22206K W33 SS SPHERICAL ROLLER BRG ; 30MMX62MMX20MM
Part # 0306206000
BDI # 344236
Features
Enclosure:
2 Seals
Bore Profile:
Tapered
Cage Material:
Steel
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
2.441
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Single Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing
GR 28
Description
GR 28 NEEDLE ROLLER BEARING ; NON-RETURNABLE 2-5/16" OD 1-1/4" WID
Part # 5002800000
BDI # 345443
Features
Enclosure:
Open
Component:
Roller Assembly with Outer Ring - No Inner Ring
Closed End:
No
Thrust Bearing:
No
Inch - Metric:
Inch
Outside Diameter - Inch:
2.313
Retainer:
No
Other Features:
Plain Outer Ring | Full Complement | Heavy Duty | Oil Hole
Global Part Number GPN:
23258
Self Aligning:
No