Page 1 of 62

Next

Compare
320RN92 R2

COMPARE

320RN92 R2

Description
320RN92 R2 CYLINDRICAL ROLLER BRG ; SGL ROW

TIMKEN

Part # 320RN92 R2

BDI # 1336888

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 22.835
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Outer Ring - Both Sides
Other Features: 2 Rib Inner Ring | Plain Outer Ring | Cage on Inner Ring OD
Global Part Number GPN: 456366
Number of Rows of Rollers: Single Row

Price Inventory : Available to order
Loading Price
QTY
61892 MA

COMPARE

61892 MA

Description
61892 MA DEEP GROOVE BALL BRG ; THIN SECT. BB +420MM LSB

SKF

Part # 61892 MA

BDI # 1268241

Features

Enclosure: Open
Outer Race Width - Millimeter: 56
Other Features: Deep Groove | Centered Outer Ring
Inch - Metric: Metric
Outside Diameter - Inch: 22.835

Maximum Capacity / Filling Slot: No
Cage Material: Brass
Internal Clearance: C0-Medium
Internal Special Features: No
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
61892 MA/C3

COMPARE

61892 MA/C3

Description
61892 MA/C3 DEEP GROOVE BALL BRG ; THIN SECT +420MM LSB

SKF

Part # 61892 MA/C3

BDI # 1269263

Features

Enclosure: Open
Outer Race Width - Millimeter: 56
Other Features: Deep Groove
Inch - Metric: Metric
Outside Diameter - Inch: 22.835

Maximum Capacity / Filling Slot: No
Global Part Number GPN: 1842
Cage Material: Brass
Internal Special Features: No
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
71892 AMB/P5

COMPARE

71892 AMB/P5

Description
71892 AMB/P5 ANG CONTACT BALL BEARING ; ABEC-7

SKF

Part # 71892 AMB/P5

BDI # 1267865

Features

Enclosure: Open
Material - Ball: Steel
Inch - Metric: Metric
Outside Diameter - Inch: 22.835
Flush Ground: No

Contact Angle: 30 Degree
Other Features: Single Row | Angular Contact | Inner Ring Centered
Cage Material: Brass
Number of Bearings: 1 (Single)
Raceway Style: 1 Rib Outer Ring

Price Inventory : Available to order
Loading Price
QTY
22356 CC/C3W33

COMPARE

22356 CC/C3W33

Description
22356 CC/C3W33 SPHR ROLLER BRG

SKF

Part # 22356 CC/C3W33

BDI # 1259115

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 22.835
Other Features: Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY