195TVL470 AA1511
Description
195TVL470 AA1511 BALL BEARING ; NON-RETURNABLE SINGLE ROW
Part # 195TVL470 AA1511
BDI # 1311690
Features
Height - Millimeter:
57.15
Bore 1 - Inch:
19.5
Bore 2 - Millimeter:
508
Height - Inch:
2.25
Bore 2 - Inch:
20
Thrust Bearing:
Yes
Inch - Metric:
Inch
Outside Diameter - Inch:
23
Other Features:
Single Row | Angular Contact
Cage Material:
Bronze
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Rolling Element:
Cylindrical Roller Bearing
Outer Race Width - Millimeter:
111.1
Other Features:
Single Row | Expansion Type | Heavy Duty
Inch - Metric:
Metric
Outside Diameter - Inch:
23
Length Thru Bore - Millimeter:
200
Outer Race Profile:
Cylindrical
Mounting Method:
Clamp Collar
02B1500GR
Description
02B1500GR CYLINDRICAL ROLLER BEARING ; HEAVY DUTY 15" POR
Part # 02B1500GR
BDI # 24714673
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Rolling Element:
Cylindrical Roller Bearing
Outer Race Width - Millimeter:
111.1
Other Features:
Single Row | Non-Expansion Type | Heavy Duty
Inch - Metric:
Inch
Outside Diameter - Inch:
23
Length Thru Bore - Millimeter:
200
Outer Race Profile:
Cylindrical
Mounting Method:
Clamp Collar
02B1500EX
Description
02B1500EX CYLINDRICAL ROLLER BEARING ; HEAVY DUTY 15" POR
Part # 02B1500EX
BDI # 24714671
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Rolling Element:
Cylindrical Roller Bearing
Outer Race Width - Millimeter:
111.1
Other Features:
Single Row | Expansion Type | Heavy Duty
Inch - Metric:
Inch
Outside Diameter - Inch:
23
Length Thru Bore - Millimeter:
200
Outer Race Profile:
Cylindrical
Mounting Method:
Clamp Collar
02B380MGR
Description
02B380MGR CYLINDRICAL ROLLER BEARING ; HEAVY DUTY 380MM POR
Part # 02B380MGR
BDI # 24714725
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Rolling Element:
Cylindrical Roller Bearing
Outer Race Width - Millimeter:
111.1
Other Features:
Single Row | Non-Expansion Type | Heavy Duty
Inch - Metric:
Metric
Outside Diameter - Inch:
23
Length Thru Bore - Millimeter:
200
Outer Race Profile:
Cylindrical
Mounting Method:
Clamp Collar