JA020XP0
Description
JA020XP0 THIN SECTION BALL BEARING ; 2" BORE 2-1/2" OD 1/4" WD SR 2 SEALS
Part # JA020XP0-RBC
BDI # 797030
Features
Enclosure:
2 Seals
Inch - Metric:
Inch
Outside Diameter - Inch:
2.5
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
35 Degree | 4 Point
Other Features:
Thin Section | Molded Rubber Seal
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)
62/32 2RS/C3 PRX
Description
62/32 2RS/C3 PRX DEEP GROOVE BALL BRG ; 32MM X 65MM X 17MM DBL SEALS RADIAL
Part # 2101069987
BDI # 21434976
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
17
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
2.559
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
1654 2RS PRX
Description
1654 2RS PRX DEEP GROOVE BALL BEARING ; 1.25INX2.50INX0.625IN 2 SEALS RADIAL
Part # 2101055785
BDI # 21434616
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
15.875
Other Features:
Radial | Polyrex EM Grease
Inch - Metric:
Inch
Outside Diameter - Inch:
2.5
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
JA020XP0
Description
KDN.JA020XP0 FOUR POINT CONTACT BALL BRG ; 2.0" IDX2.5" ODX.25" WIDE 2 SEALS
Part # JA020XP0
BDI # 21439758
Features
Enclosure:
2 Seals
Inch - Metric:
Inch
Outside Diameter - Inch:
2.5
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree | 4 Point
Other Features:
Thin Section | Nitrile Rubber Seal
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)