Page 1 of 81

Next

Compare
23996 CAK/W33

COMPARE

23996 CAK/W33

Description
23996 CAK/W33 SPHR ROLLER BRG

SKF

Part # 23996 CAK/W33

BDI # 1268208

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Brass
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 25.591
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | One Piece Cage | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
23088 CAK/W33

COMPARE

23088 CAK/W33

Description
23088 CAK/W33 SPHR ROLLER BRG

SKF

Part # 23088 CAK/W33

BDI # 1418945

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Brass
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 25.591
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
NCF 18/530 V/L4BCNL

COMPARE

NCF 18/530 V/L4BCNL

Description
NCF 18/530 V/L4BCNL CYLINDRICAL RLR BRG

SKF

Part # NCF 18/530 V/L4BCNL

BDI # 22783819

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 25.591
Bore Profile: Straight
Retainer: No

Cage Material: None
Separable: No
Other Features: Full Complement | 2 Rib Inner Ring | 1 Rib Outer Ring with Retaining Ring
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
23180 CAK/C3W33

COMPARE

23180 CAK/C3W33

Description
23180 CAK/C3W33 SPHR ROLLER BRG

SKF

Part # 23180 CAK/C3W33

BDI # 1247697

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Brass
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 25.591
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | One Piece Cage | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
29476EM

COMPARE

29476EM

Description
29476EM THRUST SPHERICAL RLR BRG ASSY ; BRASS CAGE 24 OD

TIMKEN

Part # 29476EM

BDI # 20352941

Features

Height - Millimeter: 175
Bore 1 - Inch: 14.961
Bore 2 - Millimeter: 477
Height - Inch: 6.89
Thrust Bearing: Yes

Inch - Metric: Metric
Outside Diameter - Inch: 26.378
Other Features: Single Row | Bore 2 dimension may vary between manufacturers
Self Aligning: Yes
Cage Material: Brass

Price Inventory : Available to order
Loading Price
QTY