Page 1 of 88

Next

Compare
23096 CAK/C083W507

COMPARE

23096 CAK/C083W507

Description
23096 CAK/C083W507 SPHR ROLLER BRG

SKF

Part # 23096 CAK/C083W507

BDI # 1247415

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Brass
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 27.559
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : In stock
Loading Price
QTY
24184 ECA/C2W33VC127

COMPARE

24184 ECA/C2W33VC127

Description
24184 ECA/C2W33VC127 SPHERICAL RLR BRG ; 420MMX700MMX280MM

SKF

Part # 24184 ECA/C2W33VC127

BDI # 22206552

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Brass
Internal Clearance: C2-Snug
Inch - Metric: Metric

Outside Diameter - Inch: 27.559
Other Features: Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
NU 10/500 MA

COMPARE

NU 10/500 MA

Description
NU 10/500 MA CYL ROLLER BRG ; +420MM LSB

SKF

Part # NU 10/500 MA

BDI # 1259183

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 28.346
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | Modified Internal Design | 3 Rib Outer Ring | Cage on Outer Ring ID
Global Part Number GPN: 566735
Number of Rows of Rollers: Single Row

Price Inventory : Available to order
Loading Price
QTY
23188 CA/C3W33

COMPARE

23188 CA/C3W33

Description
23188 CA/C3W33 SPHR ROLLER BRG

SKF

Part # 23188 CA/C3W33

BDI # 1268515

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Brass
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 28.346
Other Features: Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
L778149-90010

COMPARE

L778149-90010

Description
L778149-90010 TAPERED ROLLER BEARING ; NON-RETURNABLE

TIMKEN

Part # L778149-90010

BDI # 1363148

Features

Component: Assembly
Inch - Metric: Inch
Outside Diameter - Inch: 27.938
Outside Diameter - Millimeter: 709.625
Bore - Millimeter: 584.2

Other Features: 1 Single Cone | 1 Single Cup | Light Duty
Global Part Number GPN: 655521
Assembly Components: L778149 (1) | L778110 (1)
Basic Number: L778149
Precision Class: Standard

Price Inventory : Available to order
Loading Price
QTY