Page 1 of 2

Next

Compare
6013-2RS1NR/C3W64

COMPARE

6013-2RS1NR/C3W64

Description
6013-2RS1NR/C3W64 BALL BEARING ; 2 SEALS SNAPRING & C3 SOLID LUBE

SKF

Part # 6013-2RS1NR/C3W64

BDI # 1255387

Features

Enclosure: 2 Seals
Outer Race Width - Millimeter: 18
Other Features: Deep Groove | NBR Seal | Standard Synthetic Base Oil
Inch - Metric: Metric
Outside Diameter - Inch: 3.937

Maximum Capacity / Filling Slot: No
Cage Material: Steel
Internal Clearance: C3-Loose
Internal Special Features: No
Snap Ring: Yes

Price Inventory : Available to order
Loading Price
QTY
NN3012MBKRCC1P4

COMPARE

NN3012MBKRCC1P4

Description
NN3012MBKRCC1P4 NO LUBE CYL BEARING

NSK

Part # NN3012MBKRCC1P4 NO LUBE

BDI # 19373589

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 3.74
Bore Profile: Tapered
Retainer: Yes

Cage Material: Brass
Separable: Outer Ring - Both Sides
Other Features: 3 Rib Inner Ring | Plain Outer Ring | Cage on Inner Ring OD | High Rigidity Series | Operating Temperature Up to 300 Deg
Number of Rows of Rollers: Double Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
6209 Z C3 SL

COMPARE

6209 Z C3 SL

Description
6209 Z C3 BALL BEARING W/SMART LUBE ; 45MM ID 85MM OD 19MM W SGL SHIELD

EBC

Part # 6209 Z C3 SL

BDI # 21488498

Features

Enclosure: 1 Metal Shield
Outer Race Width - Millimeter: 19
Other Features: Deep Groove | Smartlube Solid Lubricant
Inch - Metric: Metric
Outside Diameter - Inch: 3.346

Maximum Capacity / Filling Slot: No
Cage Material: Steel
Internal Clearance: C3-Loose
Internal Special Features: No
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
6210 Z C3 SL

COMPARE

6210 Z C3 SL

Description
6210 Z C3 BALL BEARING W/SMART LUBE ; 50MM ID 90MM OD 20MM WIDE SGL SHIELD

EBC

Part # 6210 Z C3 SL

BDI # 21488500

Features

Enclosure: 1 Metal Shield
Outer Race Width - Millimeter: 20
Other Features: Radial | Light Duty | SmartLube Solid Lubricant
Inch - Metric: Metric
Outside Diameter - Inch: 3.543

Maximum Capacity / Filling Slot: No
Cage Material: Steel
Internal Clearance: C3-Loose
Internal Special Features: No
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
6308 Z C3 SL

COMPARE

6308 Z C3 SL

Description
6308 Z C3 BALL BEARING W/SMART LUBE ; 40MM ID 90MM OD 23MM WIDE SGL SHIELD

EBC

Part # 6308 Z C3 SL

BDI # 21488517

Features

Enclosure: 1 Metal Shield
Outer Race Width - Millimeter: 23
Other Features: Deep Groove | Smartlube Solid Lubricant
Inch - Metric: Metric
Outside Diameter - Inch: 3.543

Maximum Capacity / Filling Slot: No
Cage Material: Steel
Internal Clearance: C3-Loose
Internal Special Features: No
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY