2SL300-2UPA

COMPARE

2SL300-2UPA

Description
2SL300-2UPA TRIPLE RING BEARING ; 300MM BORE 780MM OD 342.9MM W

NSK

Part # 2SL300-2UPA

BDI # 24667017

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 30.709
Other Features: Triple Ring Bearing
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
KD300AR0

COMPARE

KD300AR0

Description
KD300AR0 ANGULAR CONTACT BALL BRG ; POR NON RETURNABLE

KAYDON

Part # KD300AR0

BDI # 22924689

Features

Enclosure: Open
Inch - Metric: Inch
Outside Diameter - Inch: 31
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 30 Degree
Other Features: Thin Section
Cage Material: Brass
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Available to order
Loading Price
QTY