Page 1 of 22

Next

Compare
NCF18/630AVWEW37W73C6

COMPARE

NCF18/630AVWEW37W73C6

Description
NCF18/630AVWEW37W73C6 CYL RLR BRG ; SGL ROW

TIMKEN

Part # NCF18/630AVWEW37W73C6

BDI # 24716550

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 30.709
Bore Profile: Straight
Retainer: No

Cage Material: None
Separable: No
Other Features: Full Complement | 2 Rib Inner Ring | 1 Rib Outer Ring with Retaining Ring
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : In stock
Loading Price
QTY
230/530YMBW507C08

COMPARE

230/530YMBW507C08

Description
230/530YMBW507C08 SPHERICAL RLR BRG

TIMKEN

Part # 230/530YMBW507C08

BDI # 1318029

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Brass
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 30.709
Other Features: Single Piece Cage | Finger Type | Land Piloted | Lubrication Groove and Holes in Outer Ring | Tapped Lifting Holes in Outer Ring Face
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
230/530KYMBW507C08

COMPARE

230/530KYMBW507C08

Description
230/530KYMBW507C08 SPHERICAL RLR BRG ; NON RETURNABLE 600-900MM OD

TIMKEN

Part # 230/530KYMBW507C08

BDI # 24623647

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Brass
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 30.709
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Single Piece Cage | Finger Type | Land Piloted | Lubrication Groove and Holes in Outer Ring | Tapped Lifting Holes in Outer Ring Face
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
240/530YMDWEW919C6

COMPARE

240/530YMDWEW919C6

Description
240/530YMDWEW919C6 SPHERICAL RLR BRG ; 600-900MM OD WEAR RES

TIMKEN

Part # 240/530YMDWEW919C6

BDI # 21966754

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Brass
Internal Clearance: C6
Inch - Metric: Metric

Outside Diameter - Inch: 30.709
Other Features: Two Piece Cage | High Performance
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
618/630 MA/C3

COMPARE

618/630 MA/C3

Description
618/630 MA/C3 DEEP GROOVE BALL BEARING ; 780MMX69MM SINGLE ROW

SKF

Part # 618/630 MA/C3

BDI # 1255688

Features

Enclosure: Open
Outer Race Width - Millimeter: 69
Other Features: Deep Groove | Centered Outer Ring
Inch - Metric: Metric
Outside Diameter - Inch: 30.709

Maximum Capacity / Filling Slot: No
Cage Material: Brass
Internal Clearance: C3-Loose
Internal Special Features: No
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY