Page 1 of 22

Next

Compare
NCF18/630AVWEW37W73C6

COMPARE

NCF18/630AVWEW37W73C6

Description
NCF18/630AVWEW37W73C6 CYL RLR BRG ; SGL ROW

TIMKEN

Part # NCF18/630AVWEW37W73C6

BDI # 24716550

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 30.709
Bore Profile: Straight
Retainer: No

Cage Material: None
Separable: No
Other Features: Full Complement | 2 Rib Inner Ring | 1 Rib Outer Ring with Retaining Ring
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : In stock
Loading Price
QTY
NU10/530MAC3

COMPARE

NU10/530MAC3

Description
NU10/530MAC3 CYLINDRICAL ROLLER BRG ; POR NON RETURNABLE SGL ROW

TIMKEN

Part # NU10/530MAC3

BDI # 22835115

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 30.709
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
618/630 MA

COMPARE

618/630 MA

Description
618/630 MA DEEP GROOVE BALL BRG ; THIN SECT +420MM LSB

SKF

Part # 618/630 MA

BDI # 1267934

Features

Enclosure: Open
Outer Race Width - Millimeter: 69
Other Features: Deep Groove
Inch - Metric: Metric
Outside Diameter - Inch: 30.709

Maximum Capacity / Filling Slot: No
Global Part Number GPN: 2165
Cage Material: Brass
Internal Special Features: No
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
230/530KYMBW906AC3

COMPARE

230/530KYMBW906AC3

Description
230/530KYMBW906AC3 SPHERICAL RLR BRG ; POR NON RETURNABLE

TIMKEN

Part # 230/530KYMBW906AC3

BDI # 20054437

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Brass
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 30.709
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | One Piece Cage | High Performance | Carburized Steel Inner Ring and Roller | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
240/530YMBW33W45A

COMPARE

240/530YMBW33W45A

Description
240/530YMBW33W45A SPHERICAL RLR BRG

TIMKEN

Part # 240/530YMBW33W45A

BDI # 1319106

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Brass
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 30.709
Other Features: One Piece Cage | High Performance | Lubrication Hole and Groove On Outer Ring | Tapped Lifting Hole On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY