6209 Z C3 SL

COMPARE

6209 Z C3 SL

Description
6209 Z C3 BALL BEARING W/SMART LUBE ; 45MM ID 85MM OD 19MM W SGL SHIELD

EBC

Part # 6209 Z C3 SL

BDI # 21488498

Features

Enclosure: 1 Metal Shield
Outer Race Width - Millimeter: 19
Other Features: Deep Groove | Smartlube Solid Lubricant
Inch - Metric: Metric
Outside Diameter - Inch: 3.346

Maximum Capacity / Filling Slot: No
Cage Material: Steel
Internal Clearance: C3-Loose
Internal Special Features: No
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
1145-45CG

COMPARE

1145-45CG

Description
1145-45CG SELF LUBE INSERT BEARING

RHP BEARING

Part # 1145-45CG

BDI # 1412579

Features

Inner Race Profile: Wide Inner Ring
Snap Ring: Yes
Rolling Element: Ball Bearing
Outer Race Width - Millimeter: 27.788
Other Features: Single Row

Inch - Metric: Metric
Outside Diameter - Inch: 3.346
Length Thru Bore - Millimeter: 49.225
Outer Race Profile: Cylindrical
Mounting Method: Set Screw

Price Inventory : Available to order
Loading Price
QTY