NU2210-E-XL-TVP2
Description
NU2210-E-XL-TVP2 X-LIFE CYL ROLLER BRG ; WITH CAGE
Part # NU2210-E-XL-TVP2
BDI # 1411354
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
3.543
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Polymer
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity | Light Series | X Life Bearing
Global Part Number GPN:
448806
Number of Rows of Rollers:
Single Row
NU2210-E-XL-M1
Description
NU2210-E-XL-M1 X-LIFE CYL ROLLER BRG ; WITH CAGE
Part # NU2210-E-XL-M1
BDI # 1163743
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
3.543
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity | Light Series | X Life Bearing
Global Part Number GPN:
448802
Number of Rows of Rollers:
Single Row
NAU4LK210
Description
NAU4LK210 INSERT BEARING ; 50MM B POLY-ROUND WIDE INNER RING
Part # NAU4LK210
BDI # 23241356
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Rolling Element:
Plain Bearing
Outer Race Width - Millimeter:
36
Other Features:
Poly-Round | With Stainless Steel Locking Sleeve | Corrosion-Resistant
Inch - Metric:
Metric
Outside Diameter - Inch:
3.543
Length Thru Bore - Millimeter:
52.7
Outer Race Profile:
Cylindrical
Mounting Method:
Double Lock Collar Sleeve
NAU4LK210-32
Description
NAU4LK210-32 INSERT BEARING ; 2" BORE POLY-ROUND WIDE INNER RING
Part # NAU4LK210-32
BDI # 23241362
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Rolling Element:
Plain Bearing
Outer Race Width - Millimeter:
36.068
Other Features:
Poly-Round | With Stainless Steel Locking Sleeve | Corrosion-Resistant
Inch - Metric:
Inch
Outside Diameter - Inch:
3.543
Length Thru Bore - Millimeter:
52.7
Outer Race Profile:
Cylindrical
Mounting Method:
Double Lock Collar Sleeve
NAU4LK209-26
Description
NAU4LK209-26 INSERT BEARING ; 1-5/8" B POLY-ROUND WIDE INNER RING
Part # NAU4LK209-26
BDI # 23241350
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Rolling Element:
Plain Bearing
Outer Race Width - Millimeter:
33.655
Other Features:
Poly-Round | With Stainless Steel Locking Sleeve | Corrosion-Resistant
Inch - Metric:
Inch
Outside Diameter - Inch:
3.346
Length Thru Bore - Millimeter:
50.3
Outer Race Profile:
Cylindrical
Mounting Method:
Double Lock Collar Sleeve