Page 1 of 9

Next

Compare
239/710 CAK/C08W33

COMPARE

239/710 CAK/C08W33

Description
239/710 CAK/C08W33 SPHR ROLLER BRG

SKF

Part # 239/710 CAK/C08W33

BDI # 1248109

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Brass
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 37.402
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | One Piece Cage | P5 Running Accuracy | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
E-2395-A

COMPARE

E-2395-A

Description
E-2395-A THRUST TAPERED RLR BEARING ; MACHINE RACE

TIMKEN

Part # E-2395-A

BDI # 19287510

Features

Height - Millimeter: 127
Bore 1 - Inch: 29.5
Height - Inch: 5
Thrust Bearing: Yes
Inch - Metric: Inch

Outside Diameter - Inch: 37.5
Other Features: Single Row | Bore 2 dimension may vary between manufacturers
Self Aligning: No
Cage Material: Brass
Rolling Element: Tapered Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
239/710KYMBW507C08C3

COMPARE

239/710KYMBW507C08C3

Description
239/710KYMBW507C08C3 SPHERICAL RLR BRG

TIMKEN

Part # 239/710KYMBW507C08C3

BDI # 21967228

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Brass
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 37.402
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Single Piece Cage | Finger Type | Land Piloted | Lubrication Groove and Holes in Outer Ring | Tapped Lifting Holes in Outer Ring Face
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
239/710 CAK/C083W507

COMPARE

239/710 CAK/C083W507

Description
239/710 CAK/C083W507 SPHR ROLLER BRG

SKF

Part # 239/710 CAK/C083W507

BDI # 1269559

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Brass
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 37.402
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
239/710 CAK/HA3C08W507

COMPARE

239/710 CAK/HA3C08W507

Description
239/710 CAK/HA3C08W507 SPHR ROLLER BRG

SKF

Part # 239/710 CAK/HA3C08W507

BDI # 1248112

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Brass
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 37.402
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY