382-3
Description
382-3 TAPERED ROLLER BEARING CUP ; SINGLE PRECISION 4 OD
Part # 382-3
BDI # 1338688
Features
Component:
Cup
Width - Millimeter:
17.831
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
3.875
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
98.425
Bore - Millimeter:
0
Precision Class:
Class 3
Basic Number:
382 #3
NU309C3
Description
NU309C3 CYLINDRICAL ROLLER BEARING ; 45MM IDX100MM ODX25 MM W
Part # NU309C3
BDI # 665632
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
3.937
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Nylon
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Global Part Number GPN:
451202
Number of Rows of Rollers:
Single Row