NU309C3
Description
NU309C3 CYLINDRICAL ROLLER BEARING ; 45MM IDX100MM ODX25 MM W
Part # NU309C3
BDI # 665632
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
3.937
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Nylon
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Global Part Number GPN:
451202
Number of Rows of Rollers:
Single Row