NP378108-90KA1
Description
NP378108-90KA1 TAPERED ROLLER BRG ASSY ; DOUBLE ROW 36-48 OD
Part # NP378108-90KA1
BDI # 24626044
Features
Component:
Assembly
Inch - Metric:
Metric
Outside Diameter - Inch:
42.52
Outside Diameter - Millimeter:
1080
Bore - Millimeter:
560
Bore - Inch:
22.047
Other Features:
Steel Cage
Assembly Components:
NP378108-K0C57 (2) | NP676901-K0C57 (2) | K165076-20000 (1) | PACK-CRT691758 (1)
Basic Number:
NP378108
Precision Class:
Class K
12529-RAD
Description
12529-RAD CYLINDRICAL ROLLER BEARING, FOUR ROW (SMARTCATALOG)
Part # 12529-RAD
BDI # 26338231
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Inch
Outside Diameter - Inch:
42.52
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Steel
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 3 Rib Outer Ring
Number of Rows of Rollers:
Quadruple Row
Snap Ring:
No
14530-NNU
Description
14530-NNU CYLINDRICAL ROLLER BEARING, DOUBLE ROW (SMARTCATALOG)
Part # 14530-NNU
BDI # 27452615
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Inch
Outside Diameter - Inch:
42.52
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 3 Rib Outer Ring
Number of Rows of Rollers:
Double Row
Snap Ring:
No