Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
4.567
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree | 4 Point
Other Features:
Thin Section
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)
K10008AR0
Description
KDN.K10008AR0 ANGULAR CONTACT BALL BRG ; REALI-SLIM 100MM IDX116MM OD STL OPEN
Part # K10008AR0
BDI # 22923421
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
4.567
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree
Other Features:
Thin Section
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)
K10008XP0
Description
KDN.K10008XP0 FOUR-POINT CONTCT BALL BRG ; REALI-SLIM 100MM IDX116MM OD STL OPEN
Part # K10008XP0
BDI # 22923429
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
4.567
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree | 4 Point
Other Features:
Thin Section
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)
K10008CP0
Description
KDN.K10008CP0 RADIAL CONTACT BALL BRG ; REALI-SLIM 100MM IDX116MM OD STL OPEN
Part # K10008CP0
BDI # 22923425
Features
Enclosure:
Open
Outer Race Width - Millimeter:
8
Inch - Metric:
Metric
Outside Diameter - Inch:
4.567
Maximum Capacity / Filling Slot:
No
Cage Material:
Brass
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
Rolling Element:
Ball Bearing
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
4.567
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree | 4 Point
Other Features:
Full Complement | No Cage
Snap Ring:
No
Number of Bearings:
1 (Single)
Internal Clearance:
C0-Medium