Features
Enclosure:
Open
Component:
Roller Assembly with Outer Ring - No Inner Ring
Closed End:
No
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
4.646
Retainer:
Yes
Separable:
No
Other Features:
2 Rib Outer Ring | Machined Type
Self Aligning:
No
TRU 8511850 UU
Description
TRU 8511850 UU ROLLER BEARING ; 85MM ID X 118MM OD X 50MM W CAGED
Part # TRU8511850UU
BDI # 23284852
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
4.646
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Steel
Separable:
No
Other Features:
1 Rib Inner Ring with Side Plate | 1 Rib Outer Ring | Seals on Both Sides | 222000N Static Load Rating | 114000N Dynamic Load Rating
Number of Rows of Rollers:
Double Row
Snap Ring:
No
GTR 9311850
Description
GTR 9311850 NEEDLE ROLLER BEARING ; 93MM ID X 118MM OD X 50MM W MACHINED
Part # GTR9311850
BDI # 23284942
Features
Enclosure:
Open
Component:
Roller Assembly with Outer Ring - No Inner Ring
Closed End:
No
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
4.646
Retainer:
No
Separable:
No
Other Features:
2 Rib Outer Ring | Full Complement | Mallet Shaped Roller | With Stop Ring
Self Aligning:
No
K110X118X30/0-7
Description
K110X118X30/0-7 NEEDLE ROLLER CAGE ASSY ; NON-RETURNABLE
Part # K110X118X30/0-7
BDI # 18314945
Features
Enclosure:
Not Applicable
Component:
Roller Assembly Only
Closed End:
Not Applicable
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
4.646
Retainer:
Yes
Other Features:
Steel Cage
Global Part Number GPN:
374019
Self Aligning:
No
TRU 8511850
Description
TRU 8511850 ROLLER BEARING ; 85MM ID X 118MM OD X 50MM W CAGED
Part # TRU8511850
BDI # 23284850
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
4.646
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Steel
Separable:
No
Other Features:
1 Rib Inner Ring with Side Plate | 1 Rib Outer Ring with Retaining Ring | High Carbon Chrome Steel Material | 114000N Dynamic Load Rating
Number of Rows of Rollers:
Double Row
Snap Ring:
No