BNW768040
Description
BNW768040 SLEEVE BEARING ; MTO 4-3/4"ID X 5"OD X 5"LG PTFE COMPOSIT
Part # BNW768040
BDI # 17052545
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
4.75
Nominal Outside Diameter - Inch:
5
Inch - Metric:
Inch
Material:
BSF
Outside Diameter - Inch:
5.004
Length Thru Bore - Millimeter:
127
Nominal Bore - Millimeter:
120.65
Length Thru Bore - Inch:
5
Outside Diameter - Millimeter:
127.102
BNW768032
Description
BNW768032 SLEEVE BEARING ; MTO 4-3/4"ID X 5"OD X 4"LG PTFE COMPOSIT
Part # BNW768032
BDI # 17052544
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
4.75
Nominal Outside Diameter - Inch:
5
Inch - Metric:
Inch
Material:
BSF
Outside Diameter - Inch:
5.004
Length Thru Bore - Millimeter:
101.6
Nominal Bore - Millimeter:
120.65
Length Thru Bore - Inch:
4
Outside Diameter - Millimeter:
127.102
BNW768024
Description
BNW768024 SLEEVE BEARING ; MTO 4-3/4"ID X 5"OD X 3"LG PTFE COMPOSIT
Part # BNW768024
BDI # 17052543
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
4.75
Nominal Outside Diameter - Inch:
5
Inch - Metric:
Inch
Material:
BSF
Outside Diameter - Inch:
5.004
Length Thru Bore - Millimeter:
76.2
Nominal Bore - Millimeter:
120.65
Length Thru Bore - Inch:
3
Outside Diameter - Millimeter:
127.102
BNW768018
Description
BNW768018 SLEEVE BEARING ; MTO 4-3/4"ID 5"OD 2-1/4"LG PTFE COMPOSIT
Part # BNW768018
BDI # 17052541
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
4.75
Nominal Outside Diameter - Inch:
5
Inch - Metric:
Inch
Material:
BSF
Outside Diameter - Inch:
5.004
Length Thru Bore - Millimeter:
57.15
Nominal Bore - Millimeter:
120.65
Length Thru Bore - Inch:
2.25
Outside Diameter - Millimeter:
127.102
BNW728024
Description
BNW728024 SLEEVE BEARING ; MTO 4-1/2"ID X 5"OD X 3"LG PTFE COMPOSIT
Part # BNW728024
BDI # 17052537
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
4.5
Nominal Outside Diameter - Inch:
5
Inch - Metric:
Inch
Material:
BSF
Outside Diameter - Inch:
5.004
Length Thru Bore - Millimeter:
76.2
Nominal Bore - Millimeter:
114.3
Length Thru Bore - Inch:
3
Outside Diameter - Millimeter:
127.102