AAM010013016
Description
AAM010013016 SLEEVE BEARING ; 10MM ID X 13MM OD X 16MM L SAE 841
Part # AAM010013016
BDI # 17051161
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
0.394
Nominal Outside Diameter - Inch:
0.512
Inch - Metric:
Metric
Material:
SAE841
Outside Diameter - Inch:
0.514
Length Thru Bore - Millimeter:
16
Nominal Bore - Millimeter:
10
Length Thru Bore - Inch:
0.63
Outside Diameter - Millimeter:
13.05
AAM010013010
Description
AAM010013010 SLEEVE BEARING ; 70MM ID X 80MM OD X 90MM L SAE 841
Part # AAM010013010
BDI # 18198820
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
0.394
Nominal Outside Diameter - Inch:
0.512
Inch - Metric:
Metric
Material:
SAE841
Outside Diameter - Inch:
0.514
Length Thru Bore - Millimeter:
10
Nominal Bore - Millimeter:
10
Length Thru Bore - Inch:
0.394
Outside Diameter - Millimeter:
13.05
FFM010013008
Description
FFM010013008 FLANGED BEARING ; 10MM ID X 13MM OD X 8MM LG
Part # FFM010013008
BDI # 17054734
Features
Profile:
Bushing With Flange
Nominal Bore - Inch:
0.394
Nominal Outside Diameter - Inch:
0.512
Flange Outside Diameter - Millimeter:
16
Inch - Metric:
Metric
Material:
SAE841
Outside Diameter - Inch:
0.514
Length Thru Bore - Millimeter:
8
Nominal Bore - Millimeter:
10
Length Thru Bore - Inch:
0.315
FFM010013010
Description
FFM010013010 FLANGED BEARING ; 10 X 13 X 10 X 16 X 1.5MM SAE 841 BRONZE
Part # FFM010013010
BDI # 18198964
Features
Profile:
Bushing With Flange
Nominal Bore - Inch:
0.394
Nominal Outside Diameter - Inch:
0.512
Flange Outside Diameter - Millimeter:
17
Inch - Metric:
Metric
Material:
SAE841
Outside Diameter - Inch:
0.514
Length Thru Bore - Millimeter:
10
Nominal Bore - Millimeter:
10
Length Thru Bore - Inch:
0.394
FFM010013016
Description
FFM010013016 FLANGED BEARING ; 10 X 13 X 12 X 16 X 1.5 MM
Part # FFM010013016
BDI # 18198966
Features
Profile:
Bushing With Flange
Nominal Bore - Inch:
0.394
Nominal Outside Diameter - Inch:
0.512
Flange Outside Diameter - Millimeter:
17
Inch - Metric:
Metric
Material:
SAE841
Outside Diameter - Inch:
0.514
Length Thru Bore - Millimeter:
16
Nominal Bore - Millimeter:
10
Length Thru Bore - Inch:
0.63