6313 2RSJEM
Description
6313 2RSJEM DEEP GROOVE BALL BRG ; 65MM BORE 140MM OD 33MM WD 2-SEALS
Part # 6313 2RSJEM
BDI # 21988031
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
33
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
5.512
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
2359
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
6313-2RS1
Description
6313-2RS1 DEEP GROOVE BALL BRG ; 65MMX140MMX33MM 2 SEALS
Part # 6313-2RS1
BDI # 1415444
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
33
Other Features:
Deep Groove | NBR Seal
Inch - Metric:
Metric
Outside Diameter - Inch:
5.512
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
6313 2RS C3
Description
6313 2RS C3 BALL BEARING ; 65MM BORE 140MM OD 33MM WD SR 2 SEALS
Part # 6313 2RS C3
BDI # 18151736
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
33
Inch - Metric:
Metric
Outside Diameter - Inch:
5.512
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
265507
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No
216NPP
Description
216NPP DEEP GROOVE BALL BEARING ; 80MM ID 140MM OD 26MM WD SR 2 SEALS
Part # 216NPP
BDI # 1315978
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
26
Other Features:
Deep Groove | Radial | Light Duty | Non Removable Seal
Inch - Metric:
Metric
Outside Diameter - Inch:
5.512
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
1405
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
6313-2RS1/C3
Description
6313-2RS1/C3 DEEP GROOVE BALL BRG ; 65MMX140MMX33MM 2 SEALS
Part # 6313-2RS1/C3
BDI # 1419077
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
33
Other Features:
Deep Groove | NBR Seal
Inch - Metric:
Metric
Outside Diameter - Inch:
5.512
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No