MU1021V

COMPARE

MU1021V

Description
MU1021V CYLINDRICAL ROLLER BRG ; 105 MM ID X 26 MM W

NTN

Part # MU1021V

BDI # 17148246

Features

Profile: Roller Assembly with Inner Ring - No Outer Ring
Inch - Metric: Metric
Outside Diameter - Inch: 5.746
Bore Profile: Straight
Retainer: Yes

Cage Material: Steel
Separable: No
Other Features: 2 Rib Inner Ring | Cage on Inner Ring OD
Global Part Number GPN: 452998
Number of Rows of Rollers: Single Row

Price Inventory : Available to order
Loading Price
QTY