Page 1 of 3

Next

Compare
23156CAMKDD2E4C3TF

COMPARE

23156CAMKDD2E4C3TF

Description
23156CAMKDD2E4C3TF SPHER ROLLER BEARING ; 280MM BOREX460MM ODX146MM W

NSK

Part # 23156CAMKDD2E4C3TF

BDI # 24666270

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Brass
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 5.748
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
S14003AS0

COMPARE

S14003AS0

Description
KDN.S14003AS0 ANGULAR CONTACT BALL BRG

KAYDON

Part # S14003AS0

BDI # 22925152

Features

Enclosure: Open
Inch - Metric: Metric
Outside Diameter - Inch: 5.748
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 30 Degree
Other Features: Full Complement | No Cage
Snap Ring: No
Number of Bearings: 1 (Single)
Internal Clearance: C0-Medium

Price Inventory : Available to order
Loading Price
QTY
S14003XS0

COMPARE

S14003XS0

Description
KDN.S14003XS0 FOUR-POINT CONTCT BALL BRG

KAYDON

Part # S14003XS0

BDI # 22925159

Features

Enclosure: Open
Inch - Metric: Metric
Outside Diameter - Inch: 5.748
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 30 Degree | 4 Point
Other Features: Full Complement | No Cage
Snap Ring: No
Number of Bearings: 1 (Single)
Internal Clearance: C0-Medium

Price Inventory : Available to order
Loading Price
QTY
K12013CP0

COMPARE

K12013CP0

Description
KDN.K12013CP0 RADIAL CONTACT BALL BRG

KAYDON

Part # K12013CP0

BDI # 22923507

Features

Enclosure: Open
Outer Race Width - Millimeter: 13
Inch - Metric: Metric
Outside Diameter - Inch: 5.748
Maximum Capacity / Filling Slot: No

Cage Material: Brass
Internal Clearance: C0-Medium
Internal Special Features: No
Snap Ring: No
Rolling Element: Ball Bearing

Price Inventory : Available to order
Loading Price
QTY
K13008AR0

COMPARE

K13008AR0

Description
KDN.K13008AR0 ANGULAR CONTACT BALL BRG ; REALI-SLIM 130MM IDX146MM OD STL OPEN

KAYDON

Part # K13008AR0

BDI # 22923527

Features

Enclosure: Open
Inch - Metric: Metric
Outside Diameter - Inch: 5.748
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 30 Degree
Other Features: Thin Section
Cage Material: Brass
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Available to order
Loading Price
QTY