CSEB22455H
Description
CSEB22455H CARTRIDGE ROLLER BEARING ; 3-7/16" BORE 6.194" OD 3-7/16" WID
Part # 10421014
BDI # 580062
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
6.194
Length Thru Bore - Millimeter:
111.125
Length Thru Bore - Inch:
4.375
Other Features:
Double Row | Extended Inner Race | Separable Outer Race | Spring Locking | Single Set Screw
Housing Style:
Cartridge Unit
Housing Material:
Steel
Mounting Method:
Concentric Collar
Rolling Element:
Spherical Roller Bearing
Expansion / Non-expansion:
Non-Expansion
100BC307GRAT
Description
COP.100BC307GRAT CARTRIDGE BEARING ; LIGHT DUTY 3-7/16"
Part # COP.100BC307GRAT
BDI # 22990963
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
6.194
Length Thru Bore - Millimeter:
60
Length Thru Bore - Inch:
2.362
Other Features:
Single Row | Split Roller | Increased Speed | Aluminum Seal
Housing Style:
Cartridge Unit
Housing Material:
Cast Iron
Mounting Method:
Clamp Collar
Rolling Element:
Cylindrical Roller Bearing
Expansion / Non-expansion:
Non-Expansion
100BC307EXAT
Description
COP.100BC307EXAT CARTRIDGE BEARING ; LIGHT DUTY 3-7/16"
Part # COP.100BC307EXAT
BDI # 22990961
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
6.194
Length Thru Bore - Millimeter:
60
Length Thru Bore - Inch:
2.362
Other Features:
Single Row | Split Roller | Increased Speed | Aluminum Seal
Housing Style:
Cartridge Unit
Housing Material:
Cast Iron
Mounting Method:
Clamp Collar
Rolling Element:
Cylindrical Roller Bearing
Expansion / Non-expansion:
Expansion
MCS2308
Description
MCS2308 CARTRIDGE ROLLER BEARING ; 3-1/2" SHAFT DIA
Part # 10416874
BDI # 18144925
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
6.194
Length Thru Bore - Millimeter:
111.125
Length Thru Bore - Inch:
4.375
Other Features:
Double Row | Self Aligning | Normal Duty | Single Set Screw
Housing Style:
Cartridge Unit
Housing Material:
Steel
Mounting Method:
Concentric Collar
Rolling Element:
Spherical Roller Bearing
Expansion / Non-expansion:
Non-Expansion
ZCS2308
Description
ZCS2308 CARTRIDGE ROLLER BEARING ; 3-1/2" SHAFT DIA
Part # 10426451
BDI # 18147992
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
6.194
Length Thru Bore - Millimeter:
111.125
Length Thru Bore - Inch:
4.375
Other Features:
Double Row | Self Aligning | Normal Duty | Single Set Screw
Housing Style:
Cartridge Unit
Housing Material:
Steel
Mounting Method:
Concentric Collar
Rolling Element:
Spherical Roller Bearing
Expansion / Non-expansion:
Non-Expansion