FFM012017012
Description
FFM012017012 FLANGED BEARING ; 12 X 17 X 12 X 23 X 3MM SAE 841 BRONZE
Part # FFM012017012
BDI # 18198975
Features
Profile:
Bushing With Flange
Nominal Bore - Inch:
0.472
Nominal Outside Diameter - Inch:
0.669
Flange Outside Diameter - Millimeter:
23
Inch - Metric:
Metric
Material:
SAE841
Outside Diameter - Inch:
0.671
Length Thru Bore - Millimeter:
12
Nominal Bore - Millimeter:
12
Length Thru Bore - Inch:
0.472
FFM012017016
Description
FFM012017016 FLANGED BEARING ; 12 X 17 X 16 X 23 X 3 MM
Part # FFM012017016
BDI # 18198976
Features
Profile:
Bushing With Flange
Nominal Bore - Inch:
0.472
Nominal Outside Diameter - Inch:
0.669
Flange Outside Diameter - Millimeter:
23
Inch - Metric:
Metric
Material:
SAE841
Outside Diameter - Inch:
0.671
Length Thru Bore - Millimeter:
16
Nominal Bore - Millimeter:
12
Length Thru Bore - Inch:
0.63
AAM012017020
Description
AAM012017020 SLEEVE BEARING ; 12MM ID X 17MM OD X 20MM L SAE 841
Part # AAM012017020
BDI # 18198830
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
0.472
Nominal Outside Diameter - Inch:
0.669
Inch - Metric:
Metric
Material:
SAE841
Outside Diameter - Inch:
0.671
Length Thru Bore - Millimeter:
20
Nominal Bore - Millimeter:
12
Length Thru Bore - Inch:
0.787
Outside Diameter - Millimeter:
17.05
AAM012017012
Description
AAM012017012 SLEEVE BEARING ; 12 X 17 X 12 MM BRONZE
Part # AAM012017012
BDI # 18198829
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
0.472
Nominal Outside Diameter - Inch:
0.669
Inch - Metric:
Metric
Material:
SAE841
Outside Diameter - Inch:
0.671
Length Thru Bore - Millimeter:
12
Nominal Bore - Millimeter:
12
Length Thru Bore - Inch:
0.472
Outside Diameter - Millimeter:
17.05
FFM012017020
Description
FFM012017020 FLANGED BEARING ; 12 X 17 X 20 X 23 X 3MM SAE 841 BRONZE
Part # FFM012017020
BDI # 18198977
Features
Profile:
Bushing With Flange
Nominal Bore - Inch:
0.472
Nominal Outside Diameter - Inch:
0.669
Flange Outside Diameter - Millimeter:
23
Inch - Metric:
Metric
Material:
SAE841
Outside Diameter - Inch:
0.671
Length Thru Bore - Millimeter:
20
Nominal Bore - Millimeter:
12
Length Thru Bore - Inch:
0.787