31206-01-300
Description
GBC.31206-01-300 FLANGED BALL BEARING ; 0.25"X0.687"X0.25" SINGLE ROW
Part # GBC.31206-01-300
BDI # 426151
Features
Enclosure:
Open
Outer Race Width - Millimeter:
6.35
Other Features:
Unground | Full Complement | 0.75" Flange Outside Diameter
Inch - Metric:
Inch
Outside Diameter - Inch:
0.687
Maximum Capacity / Filling Slot:
No
Internal Special Features:
Wide Inner Ring | No Cage
Snap Ring:
No
Rolling Element:
Ball Bearing
Internal Clearance:
C0-Medium
31162-88-300
Description
GBC.31162-88-300 RADIAL BALL BEARING ; 0.25"X0.687"X0.312" SINGLE ROW
Part # GBC.31162-88-300
BDI # 426149
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
7.925
Other Features:
Unground | 0.812" Flange Outside Diameter
Inch - Metric:
Inch
Outside Diameter - Inch:
0.687
Maximum Capacity / Filling Slot:
No
Cage Material:
Nylon
Internal Clearance:
C0-Medium
Internal Special Features:
Wide Inner Ring
Snap Ring:
No
FSRM042205BF18
Description
FSRM042205BF18 SINGLE ROW BALL BEARING ; PRECISION MACHINED FLANGED
Part # FSRM042205BF18
BDI # 796049
Features
Enclosure:
Open
Outer Race Width - Millimeter:
6.35
Other Features:
Precision Machined | Zinc Plated | 0.807" Flange Outside Diameter | No Cage
Inch - Metric:
Inch
Outside Diameter - Inch:
0.687
Maximum Capacity / Filling Slot:
No
Internal Special Features:
Wide Inner Ring | No Cage
Snap Ring:
No
Rolling Element:
Ball Bearing
Internal Clearance:
C0-Medium
SRM032204BF18
Description
SRM032204BF18 PRECISION BALL BEARING ; MACHINED SINGLE ROW
Part # SRM032204BF18
BDI # 796069
Features
Enclosure:
Open
Outer Race Width - Millimeter:
6.35
Other Features:
Precision Machined | Zinc Plated | No Cage
Inch - Metric:
Inch
Outside Diameter - Inch:
0.687
Maximum Capacity / Filling Slot:
No
Internal Special Features:
No Cage
Snap Ring:
No
Rolling Element:
Ball Bearing
Internal Clearance:
C0-Medium
5561VBF53
Description
5561VBF53 FLANGED RADIAL BEARING ; POR SINGLE ROW UNGROUND CS 10/PAK
Part # 5561VBF53
BDI # 15069337
Features
Enclosure:
Open
Outer Race Width - Millimeter:
6.35
Other Features:
Agricultural Bearing | Unground | Flanged Outer Ring | Full Complement
Inch - Metric:
Inch
Outside Diameter - Inch:
0.687
Maximum Capacity / Filling Slot:
No
Internal Special Features:
No Cage
Snap Ring:
No
Rolling Element:
Ball Bearing
Internal Clearance:
C0-Medium