7316BMU C3
Description
7316BMU C3 ANGULAR CONTACT BALL BEARING ; 80MM IDX170MM ODX39MM W
Part # 7316BMUC3
BDI # 665373
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
6.693
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Contact Angle:
40 Degree
Cage Material:
Brass
Internal Clearance:
C3-Loose
Snap Ring:
No
Number of Bearings:
1 (Single)
7219BMU C3
Description
7219BMU C3 ANGULAR CONTACT BALL BEARING ; 95MM IDX170MM ODX32MM W
Part # 7219BMUC3
BDI # 665297
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
6.693
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Contact Angle:
40 Degree
Cage Material:
Brass
Internal Clearance:
C3-Loose
Snap Ring:
No
Number of Bearings:
1 (Single)