23164CAMKDD2E4C3TF
Description
23164CAMKDD2E4C3TF SPHERICAL RLR BEARING ; 320MM BOREX540MM ODX176MM W
Part # 23164CAMKDD2E4C3TF
BDI # 24666278
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Brass
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
6.929
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing
Features
Enclosure:
Open
Outer Race Width - Millimeter:
13
Inch - Metric:
Metric
Outside Diameter - Inch:
6.929
Maximum Capacity / Filling Slot:
No
Cage Material:
Brass
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
Rolling Element:
Ball Bearing
K16008CP0
Description
KDN.K16008CP0 RADIAL CONTACT BALL BRG ; REALI-SLIM 160MM IDX176MM OD STL OPEN
Part # KDN.K16008CP0
BDI # 22923632
Features
Enclosure:
Open
Outer Race Width - Millimeter:
8
Inch - Metric:
Metric
Outside Diameter - Inch:
6.929
Maximum Capacity / Filling Slot:
No
Cage Material:
Brass
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
Rolling Element:
Ball Bearing
K16008XP0
Description
KDN.K16008XP0 FOUR-POINT CONTCT BALL BRG ; REALI-SLIM 160MM IDX176MM OD STL OPEN
Part # KDN.K16008XP0
BDI # 22923636
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
6.929
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree | 4 Point
Other Features:
Thin Section
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)
K16008AR0
Description
KDN.K16008AR0 ANGULAR CONTACT BALL BRG ; REALI-SLIM 160MM IDX176MM OD STL OPEN
Part # KDN.K16008AR0
BDI # 22923627
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
6.929
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree
Other Features:
Thin Section
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)