JA065XP0

COMPARE

JA065XP0

Description
KDN.JA065XP0 FOUR POINT CONTACT BALL BRG ; 6.5" IDX7.0" ODX.25" WIDE 2 SEALS

KAYDON

Part # JA065XP0

BDI # 21439763

Features

Enclosure: 2 Seals
Inch - Metric: Inch
Outside Diameter - Inch: 7
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 30 Degree | 4 Point
Other Features: Thin Section | Nitrile Rubber Seal
Cage Material: Brass
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Available to order
Loading Price
QTY