WS81130

COMPARE

WS81130

Description
WS81130 THRUST WASHER ; NON-RETURNABLE

INA

Part # WS81130

BDI # 1178598

Features

Height - Millimeter: 9.5
Bore 1 - Inch: 5.906
Bore 2 - Millimeter: 150
Height - Inch: 0.374
Bore 2 - Inch: 5.906

Thrust Bearing: Yes
Inch - Metric: Metric
Outside Diameter - Inch: 7.402
Other Features: Bore 2 dimension may vary between manufacturers
Self Aligning: No

Price Inventory : Available to order
Loading Price
QTY
TR15018860

COMPARE

TR15018860

Description
TR 15018860 NEEDLE ROLLER BEARING ; 150MM ID X 188MM OD X 60MM W MACHINED HD

IKO

Part # TR15018860

BDI # 17219582

Features

Enclosure: Open
Component: Roller Assembly with Outer Ring - No Inner Ring
Closed End: No
Thrust Bearing: No
Inch - Metric: Metric

Outside Diameter - Inch: 7.402
Retainer: Yes
Separable: No
Other Features: High Carbon Chrome Steel Material; ABEC 1 | ISO P0 Precision Class; 675000N Static Load Rating; 320000N Dynamic Load Rating
Self Aligning: No

Price Inventory : Available to order
Loading Price
QTY
TRU 13518860 UU

COMPARE

TRU 13518860 UU

Description
TRU 13518860 UU ROLLER BEARING ; 135MM ID X 188MM OD X 60MM W CAGED

IKO

Part # TRU13518860UU

BDI # 23284788

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 7.402
Bore Profile: Straight
Retainer: Yes

Cage Material: Steel
Separable: No
Other Features: 1 Rib Inner Ring with Side Plate | 1 Rib Outer Ring | Seals on Both Sides | 442000N Static Load Rating | 220000N Dynamic Load Rating
Number of Rows of Rollers: Double Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
GTR 15018860

COMPARE

GTR 15018860

Description
GTR 15018860 NEEDLE ROLLER BEARING ; 150MM ID X 188MM OD X 60MM W MACHINED

IKO

Part # GTR15018860

BDI # 23284910

Features

Enclosure: Open
Component: Roller Assembly with Outer Ring - No Inner Ring
Closed End: No
Thrust Bearing: No
Inch - Metric: Metric

Outside Diameter - Inch: 7.402
Retainer: No
Separable: No
Other Features: 2 Rib Outer Ring | Full Complement | Mallet Shaped Roller | With Stop Ring
Self Aligning: No

Price Inventory : Available to order
Loading Price
QTY