9315YU
Description
9315YU INSERT ROLLER BEARING ; 3-15/16" SHAFT DIA TAPRD ADPT
Part # 10407256
BDI # 18142220
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Rolling Element:
Spherical Roller Bearing
Outer Race Width - Millimeter:
70.87
Inch - Metric:
Inch
Outside Diameter - Inch:
7.679
Length Thru Bore - Millimeter:
137.414
Length Thru Bore - Inch:
5.41
Outer Race Profile:
Cylindrical
Mounting Method:
Tapered Adapter Sleeve
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Rolling Element:
Spherical Roller Bearing
Outer Race Width - Millimeter:
70.87
Other Features:
Double Set Collar
Inch - Metric:
Inch
Outside Diameter - Inch:
7.679
Length Thru Bore - Millimeter:
158.75
Outer Race Profile:
Cylindrical
Mounting Method:
Concentric Collar
5407YU82
Description
5407YU82 INSERT ROLLER BEARING ; 4-7/16" SHAFT DIA CONCENTRIC
Part # 10429741
BDI # 18140949
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Rolling Element:
Spherical Roller Bearing
Outer Race Width - Millimeter:
70.87
Other Features:
Double Set Collar
Inch - Metric:
Inch
Outside Diameter - Inch:
7.679
Length Thru Bore - Millimeter:
158.75
Outer Race Profile:
Cylindrical
Mounting Method:
Concentric Collar
5115MMU78
Description
5115MMU78 INSERT RLR BRG ; 115MM SHAFT DIA DBL SETSCREW LOCK STL
Part # 10411737
BDI # 24128234
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Rolling Element:
Spherical Roller Bearing
Outer Race Width - Millimeter:
70.87
Other Features:
Double Set Collar
Inch - Metric:
Metric
Outside Diameter - Inch:
7.679
Length Thru Bore - Millimeter:
158.75
Outer Race Profile:
Cylindrical
Mounting Method:
Concentric Collar
5407YU78
Description
5407YU78 INSERT ROLLER BEARING ; 4-7/16" SHAFT DIA CONCENTRIC
Part # 10434546
BDI # 24127276
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Rolling Element:
Spherical Roller Bearing
Outer Race Width - Millimeter:
70.87
Inch - Metric:
Inch
Outside Diameter - Inch:
7.679
Length Thru Bore - Millimeter:
158.75
Length Thru Bore - Inch:
6.25
Outer Race Profile:
Cylindrical
Mounting Method:
Concentric Collar