JU070XP0
Description
JU070XP0 THIN SECTION BALL BEARING ; 7" BORE 7-3/4" OD 1/2" WD SR 2 SEALS
Part # JU070XP0-RBC
BDI # 797085
Features
Enclosure:
2 Seals
Inch - Metric:
Inch
Outside Diameter - Inch:
7.75
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
35 Degree | 4 Point
Other Features:
Thin Section | Molded Rubber Seal
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)
JU070XP0
Description
KDN.JU070XP0 FOUR POINT CONTACT BALL BRG ; 7.0" IDX7.75" ODX.5" WIDE 2 SEALS
Part # JU070XP0
BDI # 21439622
Features
Enclosure:
2 Seals
Inch - Metric:
Inch
Outside Diameter - Inch:
7.75
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree | 4 Point
Other Features:
Thin Section | Nitrile Rubber Seal
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)